Vernier calliper with torque fixing 0-150MM
715.7602
- UNSPSC 41111621
071576 02 061 1
071576 02 061 1
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 2:31 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:31 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Stainless Steel |
| Lower Vernier Value | 0.05 mm |
| Upper Vernier Value | 1/128 in |
| Metric Measurement Range | 0 - 150 mm |
| Jaw Length | 40 mm |
| EAN | 4011231748759 |
Features
| With locking screw |
| Thread table on rear side |
| Graduation chrome plated |
| Measuring surfaces ground and lapped |
| Complete with carrying case |